Beli ckd elbow di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. CKD New Joint GW (Fitting) / (One Side Elbow) Rosewood
    Mulai

    Rp30.000

    CKD New Joint GW (Fitting) / (One Side Elbow) Rosewood
    Deskripsi:
    And allowed to flow diverted to bore minute full standard adopted flame heat resin, sealing the tube and fitting adopts V-shaped packing, and reliably sealed can be inserted with a light force Dimension C (mm)=10; Dimension L2 (mm)=18; Dimension L1 (mm)=15; Dimension A (mm)=3.4; Dimension H (mm)=8; Dimension B (mm)=16
    atribut:
    • Negative pressure performance (kPa): -100
    • Maximum Working Pressure (MPa): 1
    • Working Fluid: Compressed air
    • Operating Temperature (°C): -10 to 60 (but not frozen)
    • Used Tube: Soft nylon tube (F-12 * * ) / Urethane tube (U-95 * * , NU- * * )
  2. CKD New Joint GW (Fitting) / (Long Elbow)
    Mulai

    Rp559.900

    CKD New Joint GW (Fitting) / (Long Elbow)
    Deskripsi:
    And allowed to flow diverted to bore minute full standard adopted flame heat resin, sealing the tube and fitting adopts V-shaped packing, and reliably sealed can be inserted with a light force Dimension A (mm)=8; Dimension H (mm)=10; Dimension M (mm)=R1/8; Dimension B (mm)=16; Dimension C (mm)=10; Dimension L2 (mm)=18.5; Dimension L1 (mm)=35.5
    atribut:
    • Operating Temperature (°C): -10 to 60 (but not frozen)
    • Negative pressure performance (kPa): -100
    • Used Tube: Soft nylon tube (F-12 * *)/Urethane tube (U-95 * * , NU- * *)
    • Maximum Working Pressure (MPa): 1
    • Working Fluid: Compressed air
  3. SMC Union Elbow Kq2H
    Mulai

    Rp48.000

    SMC Union Elbow Kq2H
    Deskripsi:
    Most popular type. For pipe fitting to right angle from female screw part.
  4. Camozzi Fitting Mod. 6501 4-M5 Metric Fix Male Elbow Fitting
    Mulai

    Rp82.000

    Camozzi Fitting Mod. 6501 4-M5 Metric Fix Male Elbow Fitting
    atribut:
    • Material: Standard: body and collet in nickel-plated brass, O-Ring in NBR, thread seals in PTFE - NBR - PA; Self-retaining device: body and collet in nickel-plated brass, poppet valve in brass, spring in stainless steel, O-Ring in NBR, thread seals in PTFE
    • Dimensions e (mm): 6
    • Dimensions h (mm): 4
    • Dimensions m (mm): 17.5
    • Temperature (°C): -20 to 80 (see the technical data of tubing used), Micro models: -10 to 80 (see the technical data of tubing used)
    • Diameter (mm): Ø4, Micro models: ø 3 - 4 - 6 - 8 - 10 mm
    • Dimension SW (mm): 8
    • Dimensions a (mm): 4
    • Dimensions c (mm): 3.5
    • Dimensions f (mm): 9
    • Fluid: Compressed air (for other types of fluid, contact our engineers)
    • Size D: M5
    • Thread: GAS conical ISO 7 (BSPT) GAS cylindrical ISO 228 (BSP); M5-M6 and other metric threads available on request; NPT on request, Micro models: M3 - M5 - M7 - G1/8 - G1/4
    • Tube to Connect: Polyamide (PA) 6 - 11 - 12, Polyurethane (PU), Polyethylene (PE), hytrel Polyester
    • Working Pressure (Bar): - standard models: min -0.9 - max 16 (see tubing), - models with self-retaining device: 0 to 16
  5. SMC Rotary One-touch Fittings
    62%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp91.000

  6. SMC Elbow Kq2L Metric Size
    Mulai

    Rp54.000

    SMC Elbow Kq2L Metric Size
    Deskripsi:
    Use to connect the tube at right angles to each other.
    atribut:
    • Made To Order: Standard
  7. SMC One-touch Fittings Branch Union Elbow
    Mulai

    Rp74.000

    SMC One-touch Fittings Branch Union Elbow
    atribut:
    • Made To Order: Standard
  8. SMC Double Universal Elbow
    Mulai

    Rp149.900

    SMC Double Universal Elbow
    Deskripsi:
    Use it to branch pipe fitting of right angle direction from female threaded portion. The direction of mounting tubing is free and 2 independent.
    atribut:
    • Male Thread Seal Method: With Thread Sealant
    • Made To Order: Standard
  9. SMC One-touch Fittings Extended Male Elbow
    Mulai

    Rp66.000

    SMC One-touch Fittings Extended Male Elbow
    atribut:
    • Made To Order: Standard
Daftar Harga ckd elbow Terbaru December 2025
CKD New Joint GW (Fitting) / (One Side Elbow) RosewoodRp30.000
CKD New Joint GW (Fitting) / (Long Elbow)Rp559.900
CKD Air Fitting Joint Single ElbowRp58.000
SMC Union Elbow Kq2HRp48.000
SMC Speed ControllerRp74.000
SMC One-touch Fittings Male ElbowRp44.000
SMC Elbow Speed Controller with One-Touch FittingsRp199.900
Camozzi Fitting Mod. 6501 4-M5 Metric Fix Male Elbow FittingRp82.000
SMC Rotary One-touch FittingsRp91.000
SMC Elbow Kq2L Metric SizeRp54.000

Data diperbarui pada 06/12/2025 (Harga belum termasuk PPN)